5/8 in 6-31/100 in. Liquid Line Filter Drier
This product has been replaced by
Manufacturer Part #450293-001
5/8 in 6-31/100 in. Liquid Line Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1339-
Pick Up: Not available
-
Shipping: Not available
Product Details
Product Details
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 5/8 in
- Fitting Sizes:
- 5/8 in
- Length:
- 6-31/100 in
- Material:
- Steel, Copper
- Product Type:
- Liquid Line Filter Drier