This product requires certification to purchase.

You last purchased this on
 
Parker Hannifin

  • Fast #
  • Part #PPSG3S
  • Item #335873
  • Manufacturer Part #700132-002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

  • Fast #
  • Part #PPSG3S
  • Item #335873
  • Manufacturer Part #700132-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4219
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Works for all refrigerants (12, 134a, 22, 404A, 407C, 410A, 502 or 507)
  • Replaceable indicator element
  • Larger full view sight glass
  • Requires Certification

Specifications

Brand Model Compatibility:
All Refrigerants
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Length:
4-63/100 in
Material:
Copper