This product requires certification to purchase.

You last purchased this on
 
Parker Hannifin

  • Fast #
  • Part #PPSG5S
  • Item #335875
  • Manufacturer Part #700418-002
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

  • Fast #
  • Part #PPSG5S
  • Item #335875
  • Manufacturer Part #700418-002
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 4219
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip
Fitting Size 1:
5/8 in
Fitting Sizes:
5/8 in
Length:
4-22/25 in
Material:
Copper