Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 225-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Solid copper connections
- U-tube design for maximum flow of refrigerant and minimum oil entrapment
Documents
Specifications
- End Connection 1:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Length:
- 9-5/8 in
- Material:
- Steel, Brass
- Product Type:
- Suction Line Accumulator