R-410A Thermal Expansion Valve
R-410A Thermal Expansion Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- For use with A/C and H/P systems, air, or water source
- Externally equalized with field adjustable superheat
- Refrigerant type: 1.5-3T TXV R-410A
- Built in check valve for heat pump
- Balanced port design
- Stainless steel power element
Specifications
- A2L Compatible:
- No
- Application:
- Air Conditioner, Heat Pump
- CSA Certified:
- Yes
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Inlet Outlet:
- 3/8 in inlet/ 1/2 in outlet
- Material:
- Brass, Copper
- NSF Certified:
- No
- Pressure - Maximum:
- 650 psi
- Refrigerant:
- R-410A
- Tonnage:
- 1.5 - 3 Ton
- UL Listed:
- Yes
- Valve Type:
- Thermal Expansion Valve