3/8 in. Female Sweat 1 - 3 Ton Bi-Flow Filter Drier
Sahara Series™ 3/8 in. Female Sweat 1 - 3 Ton Bi-Flow Filter Drier
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 16 Pallet: 40-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High capacity 100% molecular sieve solid core design for the best moisture protection in AC and heat pump systems
- High filtration capacity for solid debris protection
- Unique, compact shape minimizes pressure drop and reduces refrigerant requirements
- Solid copper fittings for easy brazing
- High performance powder paint for excellent UV protection and strong corrosion protection
- Minimal free internal volume reduces refrigerant filling needs
- UL listed component (file SA1756)
Documents
Specifications
- Application:
- Air Conditioning, Heat Pump
- Capacity:
- 8 cu in
- Collection:
- Sahara Series™
- Diameter:
- 2-77/100 in
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 4-71/100 in
- Material:
- Steel, Copper
- Pressure - Maximum:
- 650 psi
- Product Type:
- Bi-Flow Filter Drier
- Tonnage:
- 1 - 3 Ton
- UL Listed:
- Yes