This product requires certification to purchase.

3/8 in. Female Sweat 2 - 5 Ton Liquid Line Filter Driers

You last purchased this on
 
Parker Hannifin

Sahara Series™ 3/8 in. Female Sweat 2 - 5 Ton Liquid Line Filter Driers

  • Fast #
  • Part #PL163SA
  • Item #10095745
  • Manufacturer Part #L163SA
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

Sahara Series™ 3/8 in. Female Sweat 2 - 5 Ton Liquid Line Filter Driers

  • Fast #
  • Part #PL163SA
  • Item #10095745
  • Manufacturer Part #L163SA
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • High capacity 100% molecular sieve solid core design for the best moisture protection in AC and heat pump systems
  • High filtration capacity for solid debris protection
  • Unique, compact shape minimizes pressure drop and reduces refrigerant requirements
  • Solid copper fittings for easy brazing
  • High performance powder paint for excellent UV protection and strong corrosion protection
  • Minimal free internal volume reduces refrigerant filling needs
  • UL listed component (file SA1756)
  • Requires Certification

Documents


Specifications

A2L Compatible:
No
Application:
Air Conditioning
Capacity:
16 cu in
Collection:
Sahara Series™
Diameter:
3-23/50 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Length:
5-29/100 in
Material:
Steel, Copper
Pressure - Maximum:
650 psi
Product Type:
Filter Drier
Refrigerant:
R-410A
Tonnage:
2 - 5 Ton
UL Listed:
Yes