This product requires certification to purchase.

Sweat Heat Pump Filter Drier

You last purchased this on
 
Parker Hannifin

Sweat Heat Pump Filter Drier

  • Fast #
  • Part #PBF164S
  • Item #2492906
  • Manufacturer Part #450303-001
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Parker Hannifin

Sweat Heat Pump Filter Drier

  • Fast #
  • Part #PBF164S
  • Item #2492906
  • Manufacturer Part #450303-001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1042
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Provides three times the filtration as the standard bi-flow
  • Compatible with all refrigerants and oils
  • Made in the USA
  • 100% copper ODF solder
  • Core is cushioned in fiber gaskets to protect core and to ensure trouble-free performance
  • Powder paint exterior coating surpasses 500 hour ASTM salt spray test to resist corrosion
  • 650 psig (45 bar) MRP
  • UL listed under SMGT/SMGT7-SA1756
  • Desiccant core provides reliable and effective removal of solid contaminants, acid and moisture
  • Requires Certification

Specifications

A2L Compatible:
No
Application:
Heat Pump
Diameter:
3 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
6 in
Product Type:
Bi-Flow Filter Drier
Refrigerant:
R-410A
UL Listed:
Yes