This product requires certification to purchase.

3/8 in. OD ACR Copper Press 90° Street Elbow

Parker Hannifin

ZoomLock® 3/8 in. OD ACR Copper Press 90° Street Elbow

  • Fast #
  • Part #P871302
  • Item #9198577
  • Manufacturer Part #871302
4.3 out of 5 Customer Rating
Brand image
Parker Hannifin

ZoomLock® 3/8 in. OD ACR Copper Press 90° Street Elbow

  • Fast #
  • Part #P871302
  • Item #9198577
  • Manufacturer Part #871302
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 210 Pallet: 4200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
Yes
Collection:
ZoomLock®
Elbow Degree:
90°
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
IAPMO Listed:
No
Material:
Wrot Copper
Material Type:
HNBR
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 109/UL 1963
UPC:
687472824077