3/8 in. Sweat Copper Wye
ZoomLock® 3/8 in. Sweat Copper Wye
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Less equipment and no gas needed
- Safer conditions, no fire hazards
- No hot work permits required
- More environmentally friendly
- No solder related quality issues
- More flexible access to job sites
- No need to nitrogen purge
Documents
Specifications
- ANSI:
- ANSI 15, ANSI 31.5
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-280, ASTM B-88, ASTM B-743
- Collection:
- ZoomLock®
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat x Female Sweat x Female Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Wye
- Material:
- Copper