7-79/100 x 3/8 in. Male Sweat Bi-Flow Filter Drier
ZoomLock 7-79/100 x 3/8 in. Male Sweat Bi-Flow Filter Drier
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Complete contaminant control to protect and extend system life and ensure system reliability
- Bi-flow filter driers operate in either flow direction with low pressure drop
- Desiccant core provides reliable and effective removal of moisture, solid contaminants, and acid
- Sizes from 5 cu. in. to 16 cu. in. and 1/4” to 5/8” fittings for use up to 8 tons cooling capacity
- Extended solid copper ODM fittings (ZoomLock compatible) available
- Suitable for use with HCFC, HFC, HFO, and HC refrigerants
- UL listed for 650 psig rated pressure for R-410A
Specifications
- A2L Compatible:
- No
- Application:
- HVAC/R Systems
- Capacity:
- 16 cu in
- Collection:
- ZoomLock
- Diameter:
- 3 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Length:
- 7-79/100 in
- Material:
- Steel, Copper
- Pressure - Maximum:
- 700 psi
- Product Type:
- Liquid Line Bi-Flow Filter Drier
- Refrigerant:
- R-404A, R-410A, R-22, R-12, R-507, R-134A
- Tonnage:
- 5 Ton
- UL Listed:
- Yes