1-1/8 x 7/8 in. OD ACR Copper Press Coupling
ZoomLock® MAX 1-1/8 x 7/8 in. OD ACR Copper Press Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 1200-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-280, ASTM B-88
- Clean Bagged:
- Yes
- Collection:
- ZoomLock® MAX
- Diameter - Outside:
- 1-1/8 in, 7/8 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/8 in
- Fitting Size 2:
- 7/8 in
- Fitting Sizes:
- 1-1/8 in x 7/8 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 2-1/5 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- UL Listed:
- No