1-3/8 in. Press 2100 psig Copper Coupling
ZoomLock® MAX 1-3/8 in. Press 2100 psig Copper Coupling
Package Quantity Info:
Each: 1 Inner Pack: 2-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Secure, leak-free refrigerant connections in seconds
- Hard, robust, refrigerant grade copper fittings
- No brazing, no flame, no hot work permit
- No need to nitrogen-purge
- 15-year warranty
- Rated for pressures up to 700 psi, 48 bar
- Hermetically sealed packaging for debris-free fittings
- No crimp gauge needed-connect the fitting with one complete cycle
- Jaws available for most professional brand crimping tools, both large and compact
Documents
Specifications
- ASME:
- ASME B31.5
- ASTM:
- ASTM B-280, ASTM B-743, ASTM B-88, ASTM G-85
- Collection:
- ZoomLock® MAX
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1-3/8 in
- Fitting Size 2:
- 1-3/8 in
- Fitting Sizes:
- 1-3/8 in
- Fitting Type:
- Coupling
- Material:
- Copper
- Pressure - Maximum:
- 2100 psi
- Pressure Class:
- 700#
- UL Listed:
- UL 109/UL 1963