1-3/8 x 1-1/8 in. OD ACR Copper Press Coupling
ZoomLock® MAX 1-3/8 x 1-1/8 in. OD ACR Copper Press Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Less equipment and no gas needed
- Safer conditions, no fire hazards
- No hot work permits required
- More environmentally friendly
- No solder related quality issues
- More flexible access to job sites
- No need to nitrogen purge
Documents
Specifications
- ASME:
- ASME B31.5
- Clean Bagged:
- Yes
- Collection:
- ZoomLock® MAX
- Diameter - Outside:
- 1-3/8 in, 1-1/8 in
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-3/8 in
- Fitting Size 2:
- 1-1/8 in
- Fitting Sizes:
- 1-3/8 in x 1-1/8 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Length:
- 2-83/100 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 2100 psi
- UL Listed:
- UL 109/UL 1963