This product requires certification to purchase.

0-75 psi 60-320 F Boiler Pressure Gauge

You last purchased this on
 
Pasco

0-75 psi 60-320 F Boiler Pressure Gauge

  • Fast #
  • Part #P1435
  • Item #1607310
  • Manufacturer Part #1435
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

0-75 psi 60-320 F Boiler Pressure Gauge

  • Fast #
  • Part #P1435
  • Item #1607310
  • Manufacturer Part #1435
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Specially constructed for use on hot water heater boilers, these combination gauges give accurate indication of temperature and pressure
  • 60° - 320° F
  • 20° - 160° C
  • 2-3/4” diameter
  • 1/4” MPT brass connection
  • Center backmount
  • Polycarbonate face
  • Requires Certification

Documents


Specifications

Diameter:
2-3/4 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Center Back Mount
Material:
Plastic, Brass
Material Type:
Polycarbonate
Pressure - High:
75
Pressure - Low:
0
Temperature Range:
60 to 320 Deg F (20 to 160 Deg C)