1/4 in. IPS Steel Pigtail Siphon
1/4 in. IPS Steel Pigtail Siphon
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Steel
- Pressure - High:
- 600
- Product Type:
- Pigtail Siphon
- Temperature Range:
- Up to 750 Deg F
- UL Listed:
- No