1-1/2 in. Brass Flat Head Wood Screw
1-1/2 in. Brass Flat Head Wood Screw
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Length:
- 1-1/2 in
- Material:
- Brass
- Screw Head:
- Flat Head