This product requires certification to purchase.

1 in. Anchor Kit

You last purchased this on
 
Pasco

1 in. Anchor Kit

  • Fast #
  • Part #P1600
  • Item #505081
  • Manufacturer Part #1600
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

1 in. Anchor Kit

  • Fast #
  • Part #P1600
  • Item #505081
  • Manufacturer Part #1600
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Includes 1/4 in drill bit
  • Collar style
  • Includes reusable box
  • Information-display quickly and accurately shows technicians the source of malfunctions
  • Compressor sound blanket is standard to provide quiet operation
  • Attractive, louvered wrap-around jacket protects coil from yard hazards and weather extremes
  • Top grille is steel reinforced for extra strength
  • Cabinet is powder painted for all weather protection
  • Air is discharged upward away from bushes and shrubs
  • The discharge pattern of the top grille provides minimum air restriction
  • Requires Certification

Documents


Specifications

Drive Type:
Hex
Length:
1 in
Product Type:
Anchor Kit
Screw Head:
Hex Head
Tool Type:
Anchor Kit