This product requires certification to purchase.

1 in. Cutter

You last purchased this on
 
Pasco

1 in. Cutter

  • Fast #
  • Part #PPS045
  • Item #4480340
  • Manufacturer Part #PS-045
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

1 in. Cutter

  • Fast #
  • Part #PPS045
  • Item #4480340
  • Manufacturer Part #PS-045
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fits Pipe Size:
4 in - 6 in
Length:
1 in
Product Type:
Cutter
Size:
1 in