10 in Adjustable Wrench
10 in Adjustable Wrench
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- GSA Approved:
- No
- Length:
- 10 in
- Maximum Capacity:
- 3 in
- Number of Tools Included:
- 1
- WrenchType:
- Adjustable