2-1/2 in. 60 psi Glycerin Filled Pressure Gauge
2-1/2 in. 60 psi Glycerin Filled Pressure Gauge
Frequently Purchased Together
Product Details
Product Details
- For use where gauge is exposed to corrosion, vibration and pulsation
- Stainless steel case
Documents
Specifications
- Diameter:
- 2-1/2 in
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Installation Type:
- Lower Mount
- Material:
- Brass, Plastic, Stainless Steel
- Material Type:
- 304
- Pressure - High:
- 60
- Pressure - Low:
- 0