2-1/8 in. Sponge Rubber Washer
2-1/8 in. Sponge Rubber Washer
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 2-1/8 in
- Material:
- Rubber
- Product Type:
- Washer
- UPC:
- 671451209108