This product requires certification to purchase.

24 in. Inspection Mirror in Silver

You last purchased this on
 
Pasco

24 in. Inspection Mirror in Silver

  • Fast #
  • Part #PAS4914
  • Item #989568
  • Manufacturer Part #4914
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

24 in. Inspection Mirror in Silver

  • Fast #
  • Part #PAS4914
  • Item #989568
  • Manufacturer Part #4914
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Silver Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Telescoping inspection mirror
  • Fully adjustable
  • Individual display card
  • Requires Certification

Documents


Specifications

Color Finish Name:
Silver
Diameter:
1-1/2 in
Length:
24 in
Product Type:
Inspection Mirror