3/8 in. Combination Wrench
3/8 in. Combination Wrench
Frequently Purchased Together
Product Details
Product Details
- The smaller forged steel socket "opens" to attach to a 3/8" outlet supply nut
Documents
Specifications
- Capacity:
- 3/8 in
- GSA Approved:
- No
- Length:
- 9 in
- Maximum Capacity:
- 1/2 in
- Number of Tools Included:
- 1
- WrenchType:
- Combination