This product requires certification to purchase.

30 psi Air Test Gauge Assembly

You last purchased this on
 
Pasco

30 psi Air Test Gauge Assembly

  • Fast #
  • Part #P1427A
  • Item #1821937
  • Manufacturer Part #1427-A
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

30 psi Air Test Gauge Assembly

  • Fast #
  • Part #P1427A
  • Item #1821937
  • Manufacturer Part #1427-A
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B40.1
Diameter:
2 in
End Connection 1:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Sizes:
3/4 in
Pressure - High:
30
Pressure - Low:
0