3/4 x 3/4 x 13/16 in. Square Screw Extractor 1 Piece
3/4 x 3/4 x 13/16 in. Square Screw Extractor 1 Piece
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 3/4 in
- Bit Sizes:
- 3/4 in
- Drill Bit Type:
- Screw Extractor
- Magnetic:
- No
- Number of Pieces:
- 1 Piece
- Shank Size:
- 13/16 in
- Shank Style:
- Square