40-240 Degree F Stainless Steel Spring Strap Surface Thermostatic
40-240 Degree F Stainless Steel Spring Strap Surface Thermostatic
Frequently Purchased Together
Product Details
Product Details
- Dual scale range: 40°F to 240°F and 0°C to 120°C
- Designed to provide accurate surface temperature measurement on any 1/2" to 4" pipe: Iron, plastic, steel or copper
- Connection: 4" stainless steel springs
- Acrylic lens
Documents
Specifications
- Diameter:
- 4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Temperature Range:
- 40 to 240 Deg F