40 x 5 ft. Shower Pan Liner in Red
40 x 5 ft. Shower Pan Liner in Red
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 200-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- Yes
- Length:
- 40 ft
- Thickness:
- 40 mil
- Width:
- 5 ft