5/16 x 2-1/4 in. Steel Closet Bolt Nut and Washers Set
5/16 x 2-1/4 in. Steel Closet Bolt Nut and Washers Set
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Length:
- 2-1/4 in
- Material:
- Steel
- WaterSense Labeled:
- No