This product requires certification to purchase.

5 in x 6-3/4 in Plastic Shower Pan Liner

You last purchased this on
 
Pasco

5 in x 6-3/4 in Plastic Shower Pan Liner

  • Fast #
  • Part #PAS3005
  • Item #1243394
  • Manufacturer Part #3005
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

5 in x 6-3/4 in Plastic Shower Pan Liner

  • Fast #
  • Part #PAS3005
  • Item #1243394
  • Manufacturer Part #3005
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Length:
6-3/4 in
Material:
Plastic
Material Type:
Vinyl
Size:
5 in x 6-3/4 in