72 in x 960 in Plastic Shower Pan Liner
72 in x 960 in Plastic Shower Pan Liner
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- IAPMO Listed:
- Yes
- Length:
- 80 ft
- Material:
- Plastic
- Material Type:
- Vinyl
- Size:
- 72 in x 960 in
- Thickness:
- 0.04 in
- Width:
- 6 ft