80 x 5 ft. Shower Pan Liner
80 x 5 ft. Shower Pan Liner
Package Quantity Info:
Foot: 1 Roll: 80-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- IAPMO Listed:
- Yes
- Length:
- 80 ft
- Thickness:
- 0.04 in
- Width:
- 5 ft