This product requires certification to purchase.

Air Gap Kit in Polished Chrome

You last purchased this on
 
Pasco

Air Gap Kit in Polished Chrome

Brand image
You last purchased this on
 
Pasco

Air Gap Kit in Polished Chrome

  • Fast #
  • Part #P50712
  • Item #1755957
  • Manufacturer Part #50712
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
GHT
End Connections:
GHT
Fitting Size 1:
7/8 in
Fitting Sizes:
7/8 in
IAPMO Listed:
Yes
Length:
24 in
Material:
Plastic
Material Type:
Polypropylene


Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com