This product requires certification to purchase.

Brass Closet Bolt

You last purchased this on
 
Pasco

Brass Closet Bolt

  • Fast #
  • Part #P235
  • Item #1263193
  • Manufacturer Part #235
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

Brass Closet Bolt

  • Fast #
  • Part #P235
  • Item #1263193
  • Manufacturer Part #235
4.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 25
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
Length:
3 in
Material:
Brass
WaterSense Labeled:
No