Closet Sear Nut Wrench
Closet Sear Nut Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Fits any length bolt
- Fits 99% of closet seat nuts
Specifications
- Material:
- Die Cast Zinc
- Number of Tools Included:
- 1
- WrenchType:
- Basin