Copper Tubing Sleeve Puller
Copper Tubing Sleeve Puller
Frequently Purchased Together
Product Details
Product Details
- Lifetime guarantee not to bend or break
- Designed by plumbing professionals
- Easy access low voltage terminal board
- Electromechanical unit controls
- Foil-faced and edge captured insulation
- High pressure control
- IAQ dual sloped and removable drain pans
- Liquid line refrigerant drier
- Low ambient cooling to 40°F
- Low pressure control
Documents
Specifications
- Application:
- Copper Tubing
- End Connection 1:
- Compression
- End Connections:
- Compression
- Fits Pipe Size:
- 1/2 in
- Number of Tools Included:
- 1
- Tool Type:
- Sleeve Puller