Drain Wrench
Drain Wrench
Frequently Purchased Together
Product Details
Product Details
- Offset handle for close quarter work
- Cushion grip
- Fits 3 1/2" plastic locknuts, and 3 3/8" die cast basket strainer locknuts
Documents
Specifications
- Length:
- 13 in
- Material:
- Steel
- Maximum Capacity:
- 3-1/2 in
- WrenchType:
- Drain