This product requires certification to purchase.

Stiff Putty Knife

You last purchased this on
 
Pasco

Draper® Stiff Putty Knife

  • Fast #
  • Part #P4117
  • Item #1257392
  • Manufacturer Part #4117
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pasco

Draper® Stiff Putty Knife

  • Fast #
  • Part #P4117
  • Item #1257392
  • Manufacturer Part #4117
5 out of 5 Customer Rating

X Points
Color Finish Name: Black/Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Highly polished
  • Stiff
  • Requires Certification

Specifications

Application:
Scraping
Blade Width (in):
1-1/4 in
Collection:
Draper®
Color Finish Name:
Black/Grey
Handle Material:
Metal
Height:
6-1/4 in
Material:
Metal
Shape:
Round
Tool Type:
Scraper
Width:
1-1/4 in