Plated Steel Closet Bolt
Plated Steel Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Length:
- 3-1/2 in
- Material:
- Plated Steel
- WaterSense Labeled:
- No