1-Gang Wall Plate in Graphite
1-Gang Wall Plate in Graphite
Frequently Purchased Together
Product Details
Product Details
- The adorned 1-Gang Wall Plate is perfectly sized to fit two Half-Size USB Outlets, a single Pop-Out or Standard Outlet, and any adorned Switch or Dimmer Switch.
- The design has no visible screws and features a dark, sophisticated graphite finish.
- This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish.
- This item is available in 1-6-gang capacities.
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Graphite
- Depth:
- 7/20 in
- Length:
- 5-13/100 in
- Material:
- Metal
- Number Of Gangs:
- 1
- Width:
- 3-9/20 in