15A 1-Pole Grounded Toggle Switch in Ivory
15A 1-Pole Grounded Toggle Switch in Ivory
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- AMP:
- 15
- CSA Certified:
- CSA C22.2 111
- Color Finish Category:
- Whites
- Color Finish Name:
- Ivory
- Depth:
- 1-1/16 in
- Energy Star Compliant:
- No
- Height:
- 3-1/4 in
- Material:
- Plastic
- NEMA:
- NEMA WD1, NEMA WD6
- Product Type:
- Toggle Switch, Switch
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 1-1/4 in