This product requires certification to purchase.

15A Proof Outlet in White

You last purchased this on
 
Pass & Seymour

15A Proof Outlet in White

  • Fast #
  • Part #PARTR152W4
  • Item #4478707
  • Manufacturer Part #ARTR152W8
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

15A Proof Outlet in White

  • Fast #
  • Part #PARTR152W4
  • Item #4478707
  • Manufacturer Part #ARTR152W8
4.4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

AMP:
15
Color Finish Category:
Whites
Color Finish Name:
White
UL Listed:
Yes
Volts:
125V