This product requires certification to purchase.

18 cu in. Single Gang Plastic Old Work Box

You last purchased this on
 
Pass & Seymour

18 cu in. Single Gang Plastic Old Work Box

  • Fast #
  • Part #PS118W
  • Item #2346177
  • Manufacturer Part #S1-18-W
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

18 cu in. Single Gang Plastic Old Work Box

  • Fast #
  • Part #PS118W
  • Item #2346177
  • Manufacturer Part #S1-18-W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Quick click feature secures devices quickly and easily
  • Does not strip when over torqued
  • Two auto clamps on each end eliminate the need for separate cable clamps
  • Metal swing bracket for quick mounting in existing walls
  • Requires Certification

Specifications

Depth:
3-3/100 in
Length:
3-3/4 in
Material:
Plastic
Number Of Gangs:
1
Width:
2-1/4 in