2-Gang Wall Plate in Gloss White
2-Gang Wall Plate in Gloss White
Frequently Purchased Together
Product Details
Product Details
- The adorned 2-Gang Wall Plate is perfectly sized to fit any two adorned Switches, Outlets or Dimmers.
- The design has no visible screws and features a white-on-white design ideal for contemporary, all-white projects.
- This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish.
- This item is available in 1-6-gang capacities.
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Name:
- Gloss White
- Depth:
- 7/20 in
- Length:
- 5-13/100 in
- Number Of Gangs:
- 2
- UL Listed:
- Yes
- Width:
- 5-29/100 in