This product requires certification to purchase.

2-Gang Wallplate in Graphite

You last purchased this on
 
Pass & Seymour

2-Gang Wallplate in Graphite

  • Fast #
  • Part #LAWP2GGR4
  • Item #4603468
  • Manufacturer Part #AWP2GGR4
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

2-Gang Wallplate in Graphite

  • Fast #
  • Part #LAWP2GGR4
  • Item #4603468
  • Manufacturer Part #AWP2GGR4
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Graphite Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The adorned 2-Gang Wall Plate is perfectly sized to fit any two adorned Switches, Outlets or Dimmers.
  • The design has no visible screws and features a dark, sophisticated graphite finish.
  • This product comes in dozens of finishes, including a variety of luxurious metals, or order in your own custom finish.
  • This item is available in 1-6-gang capacities.
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Greys
Color Finish Name:
Graphite
Depth:
97/100 in
Length:
5-13/100 in
Material:
Plastic
Number Of Gangs:
2
UL Listed:
Yes
Width:
5-29/100 in