This product requires certification to purchase.

3 gal Plastic Switch And Outlet Box

You last purchased this on
 
Pass & Seymour

3 gal Plastic Switch And Outlet Box

  • Fast #
  • Part #ANP9262959
  • Item #365320
  • Manufacturer Part #S3-54-RAC
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

3 gal Plastic Switch And Outlet Box

  • Fast #
  • Part #ANP9262959
  • Item #365320
  • Manufacturer Part #S3-54-RAC
4.8 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Quick click feature secures devices quickly and easily
  • Does not strip when over torqued
  • Six auto clamps on each end eliminate the need for separate cable clamps
  • Requires Certification

Documents


Specifications

Depth:
3 in
Length:
3-24/25 in
Material:
Plastic
Width:
5-39/50 in