1-Gang Wall Plate in Bronze
Adorne® 1-Gang Wall Plate in Bronze
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Adorne®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Depth:
- 7/20 in
- Length:
- 5-13/100 in
- Material:
- Metal
- Number Of Gangs:
- 1
- UL Listed:
- Yes
- Width:
- 3-9/20 in