This product requires certification to purchase.

1-Gang Wall Plate in Brushed Stainless

You last purchased this on
 
Pass & Seymour

Adorne® 1-Gang Wall Plate in Brushed Stainless

  • Fast #
  • Part #LAWM1G2MS4
  • Item #4603496
  • Manufacturer Part #AWM1G2MS4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

Adorne® 1-Gang Wall Plate in Brushed Stainless

  • Fast #
  • Part #LAWM1G2MS4
  • Item #4603496
  • Manufacturer Part #AWM1G2MS4
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Adorne®
Color Finish Name:
Brushed Stainless
Depth:
7/20 in
Length:
5-13/100 in
UL Listed:
Yes
Width:
3-9/20 in