This product requires certification to purchase.

3-Gang Wallplate in Titanium

You last purchased this on
 
Pass & Seymour

Adorne® 3-Gang Wallplate in Titanium

  • Fast #
  • Part #LAWP3GTM4
  • Item #4603337
  • Manufacturer Part #AWP3GTM4
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

Adorne® 3-Gang Wallplate in Titanium

  • Fast #
  • Part #LAWP3GTM4
  • Item #4603337
  • Manufacturer Part #AWP3GTM4
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Titanium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Adorne®
Color Finish Category:
Silver Tones
Color Finish Name:
Titanium
Depth:
7/20 in
Length:
5-13/100 in
Material:
Plastic
Number Of Gangs:
3
UL Listed:
Yes
Width:
7-3/50 in