This product requires certification to purchase.

450W Compact Fluorescent or LED Dimmer in Magnesium

You last purchased this on
 
Pass & Seymour

Paddle™ 450W Compact Fluorescent or LED Dimmer in Magnesium

  • Fast #
  • Part #LADPD453LM2
  • Item #4603488
  • Manufacturer Part #ADPD453LM2
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Pass & Seymour

Paddle™ 450W Compact Fluorescent or LED Dimmer in Magnesium

  • Fast #
  • Part #LADPD453LM2
  • Item #4603488
  • Manufacturer Part #ADPD453LM2
4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Magnesium Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Paddle™
Color Finish Name:
Magnesium
Length:
4-1/5 in
Light Bulb Type:
LED
Watts:
450 W
Width:
1-77/100 in